Interior Door Handle Front Left, 83472
Mfr # 83472
Zoro # G8544729
product price: $47.35
/eaKey Features
Material
Plastic
Features
Lockable
Thickness
2 in
Length
7-1/2 in
Color
Gray, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83472
Zoro #
G8544729
UPC #
37495834728
Country of Origin
Unknown
Dimensions
Thickness
2 in
Length
7-1/2 in
Details
Material
Plastic
Features
Lockable
Color
Gray, Silver
Attachment Type
Clip-On, Screw-On
Shape
Polygon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.