Zoro Homepage

INTERIOR DOOR HANDLE FRONT LEFT CHROME L

  • Mfr # 79847

  • Zoro # G802035016


product price: $49.69
/ea

Key Features

Attachment Type
Clip-On
Material
Metal, Plastic
Shape
Rectangle
Features
Lockable
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79847
Zoro #
G802035016
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
2 in

Details

Attachment Type
Clip-On
Material
Metal, Plastic
Shape
Rectangle
Features
Lockable
Finish
Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.