Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle-Front Left-Chrome L, 81826

  • Mfr # 81826

  • Zoro # G8544406


product price: $46.75
/ea

Key Features

Features
Lockable
Material
Metal, Plastic
Thickness
1-13/16 in
Finish
Chrome Plated
Length
7-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81826
Zoro #
G8544406
UPC #
30037495818262
Country of Origin
Unknown

Dimensions

Thickness
1-13/16 in
Length
7-3/16 in

Details

Features
Lockable
Material
Metal, Plastic
Finish
Chrome Plated
Shape
Rectangle
Attachment Type
Clip-On, Screw-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.