Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle Front Left Green, 82239

  • Mfr # 82239

  • Zoro # G8553381


product price: $38.89
/ea

Key Features

Features
Lockable
Finish
Smooth
Color
Green
Material
Plastic
Thickness
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82239
Zoro #
G8553381
UPC #
30037495822399
Country of Origin
Unknown

Dimensions

Thickness
1-13/16 in

Details

Features
Lockable
Finish
Smooth
Color
Green
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Rectangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.