Zoro Homepage

INTERIOR DOOR HANDLE FRONT LEFT REAR LEF

  • Mfr # 82332

  • Zoro # G002036110


product price: $35.35
/ea

Key Features

Features
Lockable
Length
5 in
Color
Silver
Shape
Polygon
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82332
Zoro #
G002036110
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
5 in
Thickness
2 in

Details

Features
Lockable
Color
Silver
Shape
Polygon
Finish
Smooth
Attachment Type
Clip-On, Screw-On
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.