Zoro Homepage

INTERIOR DOOR HANDLE FRONT/REAR LEFT

  • Mfr # 81282

  • Zoro # G802036174


product price: $36.99
/ea

Key Features

Finish
Chrome Plated
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Rectangle
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81282
Zoro #
G802036174
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
1-11/16 in

Details

Finish
Chrome Plated
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Rectangle
Color
Brown
Features
Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.