Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERIOR DOOR HANDLE FRONT/REAR LEFT SMO

  • Mfr # 81045

  • Zoro # G502035804


product price: $17.15
/ea

Key Features

Shape
Rectangle
Color
Light Gray
Attachment Type
Clip-On, Screw-On
Material
Plastic
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81045
Zoro #
G502035804
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
1-15/16 in

Details

Shape
Rectangle
Color
Light Gray
Attachment Type
Clip-On, Screw-On
Material
Plastic
Finish
Smooth
Features
Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.