Interior Door Handle Front/Rear Left Tex, 80479
Mfr # 80479
Zoro # G8561492
product price: $26.69
/eaKey Features
Color
Gray
Length
5-3/16 in
Material
Plastic
Finish
Textured
Attachment Type
Clip-On, Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80479
Zoro #
G8561492
UPC #
30019495804797
Country of Origin
Unknown
Dimensions
Length
5-3/16 in
Details
Color
Gray
Material
Plastic
Finish
Textured
Attachment Type
Clip-On, Screw-On
Shape
Rectangle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.