Zoro Homepage

Interior Door Handle Front/Rear Left Tex, 80879

  • Mfr # 80879

  • Zoro # G8554048


product price: $11.15
/ea

Key Features

Material
Plastic
Thickness
2 in
Features
Lockable
Finish
Smooth
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80879
Zoro #
G8554048
UPC #
30019495808795
Country of Origin
Unknown

Dimensions

Thickness
2 in

Details

Material
Plastic
Features
Lockable
Finish
Smooth
Shape
Rectangle
Attachment Type
Push-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.