Interior Door Handle Front/Rear Right, 81184
Mfr # 81184
Zoro # G8544388
product price: $20.85
/eaKey Features
Finish
Chrome Plated
Length
7-5/8 in
Material
Plastic
Thickness
2 in
Features
Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81184
Zoro #
G8544388
UPC #
30019495811849
Country of Origin
Unknown
Dimensions
Length
7-5/8 in
Thickness
2 in
Details
Finish
Chrome Plated
Material
Plastic
Features
Lockable
Attachment Type
Clip-On, Screw-On
Shape
Polygon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.