Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERIOR DOOR HANDLE FRONT/REAR RIGHT

  • Mfr # 83190

  • Zoro # G202068164


product price: $51.49
/ea

Key Features

Shape
Polygon
Finish
Chrome Plated
Material
Plastic
Attachment Type
Clip-On, Screw-On
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83190
Zoro #
G202068164
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
7-1/2 in
Thickness
1-15/16 in

Details

Shape
Polygon
Finish
Chrome Plated
Material
Plastic
Attachment Type
Clip-On, Screw-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.