Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle Front/Rear Right, 83913

  • Mfr # 83913

  • Zoro # G8544467


product price: $39.55
/ea

Key Features

Features
Lockable
Color
Gray
Thickness
1-1/2 in
Material
Plastic
Attachment Type
Clip-On, Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83913
Zoro #
G8544467
UPC #
30037495839137
Country of Origin
Unknown

Dimensions

Thickness
1-1/2 in

Details

Features
Lockable
Color
Gray
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.