Zoro Homepage

Interior Door Handle Front/Rear Right Ch, 82542

  • Mfr # 82542

  • Zoro # G8560302


product price: $32.89
/ea

Key Features

Features
Lockable
Finish
Chrome Plated
Length
6-7/16 in
Material
Plastic
Thickness
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82542
Zoro #
G8560302
UPC #
30037495030947
Country of Origin
Unknown

Dimensions

Length
6-7/16 in
Thickness
2-3/16 in

Details

Features
Lockable
Finish
Chrome Plated
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Polygon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.