Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle Front/Rear Right Te, 80478

  • Mfr # 80478

  • Zoro # G8561407


product price: $27.19
/ea

Key Features

Length
5-3/16 in
Finish
Textured
Material
Plastic
Color
Gray
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80478
Zoro #
G8561407
UPC #
30019495804780
Country of Origin
Unknown

Dimensions

Length
5-3/16 in

Details

Finish
Textured
Material
Plastic
Color
Gray
Shape
Rectangle
Attachment Type
Clip-On, Screw-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.