Zoro Homepage

Interior Door Handle Gray, 82139

  • Mfr # 82139

  • Zoro # G8547766


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Finish
Textured
Features
Lockable
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82139
Zoro #
G8547766
UPC #
30037495821392
Country of Origin
Unknown

Dimensions

Thickness
2 in

Details

Finish
Textured
Features
Lockable
Material
Plastic
Color
Gray
Shape
Polygon
Attachment Type
Clip-On, Screw-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.