Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERIOR DOOR HANDLE GREY

  • Mfr # 82134

  • Zoro # G702036045


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Clip-On, Screw-On
Material
Plastic
Features
Lockable
Shape
Polygon
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82134
Zoro #
G702036045
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
2 in

Details

Attachment Type
Clip-On, Screw-On
Material
Plastic
Features
Lockable
Shape
Polygon
Finish
Textured
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.