Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle Left Hand Beige And, 96460

  • Mfr # 96460

  • Zoro # G8558546


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Thickness
1-3/4 in
Finish
Chrome Plated
Features
Lockable
Material
Metal, Plastic
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96460
Zoro #
G8558546
UPC #
885484564572
Country of Origin
Unknown

Dimensions

Thickness
1-3/4 in

Details

Finish
Chrome Plated
Features
Lockable
Material
Metal, Plastic
Color
Silver
Shape
Rectangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.