
INTERIOR DOOR HANDLE REAR LEFT
Mfr # 83468
Zoro # G102172053
product price: $45.65
/eaKey Features
Length
7-1/2 in
Color
Beige
Material
Plastic
Features
Lockable
Attachment Type
Clip-On, Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83468
Zoro #
G102172053
UPC #
37495834681
Country of Origin
Unknown
Dimensions
Length
7-1/2 in
Thickness
2 in
Details
Color
Beige
Material
Plastic
Features
Lockable
Attachment Type
Clip-On, Screw-On
Shape
Polygon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.