Zoro Homepage

KEYLESS ENTRY REMOTE 2 BUTTON

  • Mfr # 99152

  • Zoro # G402171800


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Overall Length
2-13/16 in
Finish
Matte
Depth
1/2 in
Width
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99152
Zoro #
G402171800
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Overall Length
2-13/16 in
Depth
1/2 in
Width
1-3/8 in

Details

Includes
Instructions
Finish
Matte
Material
Plastic
Battery Included
Yes
Number Of Batteries
1
Number Of Buttons
2
Button Function
Lock, Unlock
Signal Reception Range
30 ft
Battery Required
Yes
Programming Required
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.