Keyless Entry Remote 3 Button Key Fob, 99137
Mfr # 99137
Zoro # G3960080
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Width
1-1/4 in
Overall Length
2-3/8 in
Depth
1/2 in
Finish
Matte
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99137
Zoro #
G3960080
UPC #
10019495753855
Country of Origin
Unknown
Dimensions
Width
1-1/4 in
Overall Length
2-3/8 in
Depth
1/2 in
Details
Finish
Matte
Material
Plastic
Includes
Instructions
Number Of Buttons
3
Number Of Batteries
1
Battery Included
Yes
Battery Required
Yes
Button Function
Alarm, Lock, Unlock
Signal Reception Range
30 ft
Programming Required
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.