Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYLESS ENTRY REMOTE 4 BUTTON

  • Mfr # 13735

  • Zoro # G002171750


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Instructions; Progra mmer
Finish
Matte
Overall Length
2-5/16 in
Width
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13735
Zoro #
G002171750
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Overall Length
2-5/16 in
Width
1-11/16 in
Depth
9/16 in

Details

Material
Plastic
Includes
Instructions; Progra mmer
Finish
Matte
Button Function
Lock, Unlock, Trunk, Alarm
Battery Included
Yes
Number Of Batteries
1
Programming Required
Yes
Signal Reception Range
30 ft
Battery Required
Yes
Number Of Buttons
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.