Zoro Homepage

Keyless Entry Remote 4 Button Key Fob, 13745

  • Mfr # 13745

  • Zoro # G3953893


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Depth
9/16 in
Overall Length
2-5/16 in
Material
Plastic
Finish
Matte
Width
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13745
Zoro #
G3953893
UPC #
10037495137451
Country of Origin
Unknown

Dimensions

Depth
9/16 in
Overall Length
2-5/16 in
Width
1-11/16 in

Details

Material
Plastic
Finish
Matte
Includes
Instructions; Progra mmer
Signal Reception Range
30 ft
Programming Required
Yes
Button Function
Lock, Unlock, Trunk, Alarm
Number Of Buttons
4
Number Of Batteries
1
Battery Included
Yes
Battery Required
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.