Zoro Homepage

Keyless Entry Remote 4 Button Key Fob, 99367

  • Mfr # 99367

  • Zoro # G3959030


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte
Depth
9/16 in
Overall Length
3-5/16 in
Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99367
Zoro #
G3959030
UPC #
885484383869
Country of Origin
Unknown

Dimensions

Depth
9/16 in
Overall Length
3-5/16 in
Width
1-5/8 in

Details

Material
Plastic
Finish
Matte
Includes
Instructions; Progra mmer
Number Of Batteries
1
Button Function
Lock, Unlock, Trunk, Alarm
Battery Required
Yes
Battery Included
Yes
Signal Reception Range
30 ft
Number Of Buttons
4
Programming Required
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.