Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYLESS ENTRY REMOTE 5 BUTTON

  • Mfr # 13742

  • Zoro # G102171544


product price: $53.19
/ea

Key Features

Overall Length
2-5/16 in
Finish
Matte
Depth
9/16 in
Includes
Instructions
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13742
Zoro #
G102171544
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Overall Length
2-5/16 in
Depth
9/16 in
Width
1-11/16 in

Details

Finish
Matte
Includes
Instructions
Material
Plastic
Battery Required
Yes
Battery Included
Yes
Number Of Buttons
5
Number Of Batteries
1
Signal Reception Range
30 ft
Button Function
Lock, Unlock, Power Sliding Doors, Alarm
Programming Required
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.