
Keyless Entry Remote, 99160
Mfr # 99160
Zoro # G3952399
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Depth
9/16 in
Finish
Matte
Overall Length
2-5/16 in
Includes
Instructions; Progra mmer
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99160
Zoro #
G3952399
UPC #
885484418073
Country of Origin
Unknown
Dimensions
Depth
9/16 in
Overall Length
2-5/16 in
Width
1-11/16 in
Details
Finish
Matte
Includes
Instructions; Progra mmer
Material
Plastic
Number Of Batteries
1
Button Function
Lock, Unlock, Rear Door, Alarm
Signal Reception Range
30 ft
Programming Required
Yes
Battery Required
Yes
Number Of Buttons
4
Battery Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.