Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEFT SIDE TAILGATE LATCH

  • Mfr # 38728

  • Zoro # G602468106


product price: $54.95
/ea

Key Features

Length
5-5/8 in
Width
1-1/2 in
Material
Steel
Color
Gray
Attachment Method
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38728
Zoro #
G602468106
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Length
5-5/8 in
Width
1-1/2 in

Details

Material
Steel
Color
Gray
Attachment Method
Bolt-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.