Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighter Assembly-Long Knob, 56441

  • Mfr # 56441

  • Zoro # G2726839


product price: $13.49
/ea

Key Features

Type
Lighter, Well
Material
Metal, Plastic
Color
Black, Silver
Attachment Method
Push-On
Number Of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56441
Zoro #
G2726839
UPC #
30037495564411
Country of Origin
Unknown

Details

Type
Lighter, Well
Material
Metal, Plastic
Color
Black, Silver
Attachment Method
Push-On
Number Of Outlets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.