Zoro Homepage

MASTER CYLINDER BLEEDER KIT-22 IN HOSE C

  • Mfr # 13911

  • Zoro # G202049965


product price: $7.99
/ea

Key Features

Material
Plastic
Includes
Adapters; Hose
SAE or Metric
SAE, Metric
Thread Size
M8-1.25, M10-1.25, M10-1.0, M11-1.50, M12-1.0, 7/16-24, 1/2-20, 9/16-18, 9/16-20 in
Hose Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13911
Zoro #
G202049965
UPC #
37495139113
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25, M10-1.25, M10-1.0, M11-1.50, M12-1.0, 7/16-24, 1/2-20, 9/16-18, 9/16-20 in
Hose Length
22 in

Details

Material
Plastic
Includes
Adapters; Hose
SAE or Metric
SAE, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.