Nylon Nut-No. 8 X .325 In Square X 1/2 I Body Hardware, 45834

  • Mfr # 45834

  • Zoro # G900419015


product price: $8.85
/ea

Key Features

Color
White
Type
Push-In
Material
Nylon
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45834
Zoro #
G900419015
UPC #
37495458344
Country of Origin
Unknown

Dimensions

Hex Size
1/2 in

Details

Color
White
Type
Push-In
Material
Nylon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.