Nylon Rib Drain Plug Gasket Fits M14 1/2 Eng Oil Drain P, 69001

  • Mfr # 69001

  • Zoro # G5849902


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Thickness
0.08 in
Material
Nylon
Inside Diameter
9/16 in
Outside Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69001
Zoro #
G5849902
UPC #
30019495773796
Country of Origin
Unknown

Dimensions

Thickness
0.08 in
Inside Diameter
9/16 in
Outside Diameter
13/16 in

Details

Material
Nylon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.