Oil Drain Plug Pilot Point M12-1.25 Head Eng Oil Drain P, 69013
Mfr # 69013
Zoro # G5840181
product price:Â $4.75
/ea
Sold in multiples of 2 for $9.50
Key Features
Material
Steel
Includes
Gasket
Thread Dia.
M12-1.25
Fitting Type
Pilot Point
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69013
Zoro #
G5840181
UPC #
30019495773888
Country of Origin
Unknown
Dimensions
Thread Dia.
M12-1.25
Shank Length
3/4 in
Head Size
14 mm
Details
Material
Steel
Includes
Gasket
Fitting Type
Pilot Point
Head Style
Hex
Thread Type
Extra Fine
SAE or Metric
Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.