Oil Drain Plug Pilot Point M12-1.75 Head Eng Oil Drain P, 69011
Mfr # 69011
Zoro # G5840157
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Material
Steel
Includes
Gasket
Thread Dia.
M12-1.75
SAE or Metric
Metric
Fitting Type
Pilot Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69011
Zoro #
G5840157
UPC #
30019495773864
Country of Origin
Unknown
Dimensions
Thread Dia.
M12-1.75
Head Size
15 mm
Shank Length
1 in
Details
Material
Steel
Includes
Gasket
SAE or Metric
Metric
Fitting Type
Pilot Point
Thread Type
Coarse
Head Style
Flanged Hex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.