Oil Drain Plug Standard 3/4-16 Head Size Eng Oil Drain P, 65226

  • Mfr # 65226

  • Zoro # G5854796


product price:  $9.39
/ea

Key Features

Includes
Gasket
Material
Steel
Thread Dia.
3/4 in
Thread Type
Fine
Head Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65226
Zoro #
G5854796
UPC #
30037495652262
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4 in
Head Size
1 in
Shank Length
1/2 in

Details

Includes
Gasket
Material
Steel
Thread Type
Fine
Head Style
Hex
Fitting Type
Standard
SAE or Metric
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.