Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain Plug Transmission M10-1.50 Hea Automatic Trans, 65242

  • Mfr # 65242

  • Zoro # G5855286


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color
Gold
Includes
Gasket
Length
15 mm
Material
Steel
Thread Dia.
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65242
Zoro #
G5855286
UPC #
30037495652422
Country of Origin
Unknown

Dimensions

Length
15 mm
Thread Dia.
M10-1.50
Head Size
14 mm

Details

Color
Gold
Includes
Gasket
Material
Steel
Drain Method
Conventional
Head Style
Hex
Number Of Points
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.