Zoro Homepage

Oversized Brake Caliper Bolts- Rwd Front, 13891

  • Mfr # 13891

  • Zoro # G9300220


product price: $24.75
/ea

Key Features

Material
Steel
Color
Yellow
Features
Oversized
Length
4-1/2 in
Thread Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13891
Zoro #
G9300220
UPC #
30037495138919
Country of Origin
Unknown

Dimensions

Length
4-1/2 in
Thread Size
M12-1.25

Details

Material
Steel
Color
Yellow
Features
Oversized
Head Type
Allen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.