Shop MOTORMITE
See all product information
Create Account
Packing Tape, 0.5 in W x 60 ft L, Yellow
- Mfr # 25325
- Zoro # G1985292
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Tape Color
Yellow
Material
Fluorocarbon Resin, Polytetrafluoroethylene (PTFE)
Length
60 ft
Width
0.5 in
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25325
- Zoro #
- G1985292
- UPC #
- 30037495253254
- Country of Origin
- Unknown
Dimensions
- Length
- 60 ft
- Width
- 0.5 in
Details
- Tape Color
- Yellow
- Material
- Fluorocarbon Resin, Polytetrafluoroethylene (PTFE)
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.