Zoro Homepage

Panel Trim Retainer-Interior-Chrysler

  • Mfr # 45492

  • Zoro # G400631238


product price: $3.45
/ea
Sold in multiples of 2 for $6.90

Key Features

Type
Panel Trim Retainer
Material
Nylon
Length
11/16 in
Color
Black
Shaft Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45492
Zoro #
G400631238
UPC #
37495454926
Country of Origin
Unknown

Dimensions

Length
11/16 in
Shaft Diameter
5/16 in
Head Diameter
1-1/4 in

Details

Type
Panel Trim Retainer
Material
Nylon
Color
Black

Description

Panel Trim Retainer-Interior-Chrysler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.