Panel Trim Retainer-Interior-Gm, 45472
Mfr # 45472
Zoro # G3947289
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Type
Retainer
Material
Nylon
Color
Black
Length
13/16 in
Head Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45472
Zoro #
G3947289
UPC #
37495454728
Country of Origin
Unknown
Dimensions
Length
13/16 in
Head Diameter
3/4 in
Shaft Diameter
5/16 in
Details
Type
Retainer
Material
Nylon
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.