Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Trim Retainer-Interior-Gm F Body, 45477

  • Mfr # 45477

  • Zoro # G3947654


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Fastener Head Diameter (In)
20 mm
Length
24.4 mm
Material
Nylon
Fastener Type
Seat Panel Retainer
Fastener Hole Size (in)
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45477
Zoro #
G3947654
UPC #
37495454773
Country of Origin
Unknown

Dimensions

Fastener Head Diameter (In)
20 mm
Length
24.4 mm
Fastener Hole Size (in)
0.28 in

Details

Item
2 Panel Trim Retainers
Material
Nylon
Fastener Type
Seat Panel Retainer
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.