Zoro Homepage

Panel Trim Retainer, Interior-Honda/Toyot, 45461

  • Mfr # 45461

  • Zoro # G3946309


product price: $8.35
/ea

Key Features

Type
Interior Trim Retainer
Material
Nylon
Length
15 mm
Color
Black
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45461
Zoro #
G3946309
UPC #
37495454612
Country of Origin
Unknown

Dimensions

Length
15 mm
Head Diameter
18 mm
Shaft Diameter
8 mm

Details

Type
Interior Trim Retainer
Material
Nylon
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.