Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcv Elbow Pcv Valve Elbow, 47035

  • Mfr # 47035

  • Zoro # G1964511


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Rubber
Outlet Outside Diameter
1.203 in
Attachment Method
Push-On
Inlet Outside Diameter
0.699 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47035
Zoro #
G1964511
UPC #
30037495470354
Country of Origin
Unknown

Dimensions

Outlet Outside Diameter
1.203 in
Inlet Outside Diameter
0.699 in

Details

Material
Rubber
Attachment Method
Push-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.