Zoro Homepage

PCV VALVE GROMMET-0.533 ID-1.075 IN OD-0

  • Mfr # 42337

  • Zoro # G202200939


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Thickness
13/16 in
Outside Diameter
1-1/16 in
Material
Rubber
Inside Diameter
1/2 in
Attachment Method
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42337
Zoro #
G202200939
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
13/16 in
Outside Diameter
1-1/16 in
Inside Diameter
1/2 in

Details

Material
Rubber
Attachment Method
Push-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.