Power Brake Check Valve, 47424
Mfr # 47424
Zoro # G3548374
product price: $15.69
/eaKey Features
Material
Plastic
Type
Straight
Number Of Outlets
1
Valve Opening Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47424
Zoro #
G3548374
UPC #
10037495872406
Country of Origin
Unknown
Dimensions
Valve Opening Size
3/16 in
Details
Material
Plastic
Type
Straight
Number Of Outlets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.