Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER STEERING PULLEY SHIELD KIT

  • Mfr # 82570

  • Zoro # G902043515


product price: $12.69
/ea

Key Features

Material
Metal
Bolt Head Size
5/16 in
Diameter
4-1/4 in
Mounting Location
Belt Tensioner Pulley
Bolt Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82570
Zoro #
G902043515
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Bolt Head Size
5/16 in
Diameter
4-1/4 in
Bolt Length
3/4 in

Details

Material
Metal
Mounting Location
Belt Tensioner Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.