This item is Discontinued.

Motormite Primary Wire, Automotive, 12 AWG, Copper, Green, PVC Jacket, Stranded 85713

Primary Wire, Automotive, 12 AWG, Copper, Green, PVC Jacket, Stranded (Discontinued)

  • Mfr # 85713
  • Zoro # G5858698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85713
Zoro #
G5858698
UPC #
30037495857131
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Length
12 ft.

Details

Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.