
REAR WINDOW WIPER ARM
Mfr # 42719
Zoro # G202110382
product price: $57.99
/eaKey Features
Wiper End Type
Snap In
Color
Black
Attachment Type
Bolt On
Vehicle Fit
Specific
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42719
Zoro #
G202110382
UPC #
37495427197
Country of Origin
Unknown
Dimensions
Length
10.75 in
Details
Wiper End Type
Snap In
Color
Black
Attachment Type
Bolt On
Vehicle Fit
Specific
Material
Plastic
Type
1 Wiper Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.