Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Window Wiper Arm, 42738

  • Mfr # 42738

  • Zoro # G3983081


product price: $46.69
/ea

Key Features

Attachment Type
Bolt On
Wiper End Type
Snap In
Vehicle Fit
Specific
Material
Plastic
Type
1 Wiper Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42738
Zoro #
G3983081
UPC #
30037495427389
Country of Origin
Unknown

Dimensions

Length
9.25 in

Details

Attachment Type
Bolt On
Wiper End Type
Snap In
Vehicle Fit
Specific
Material
Plastic
Type
1 Wiper Arm
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.