Zoro Homepage

Rear Wiper Arm Windshield Wipe, 42739

  • Mfr # 42739

  • Zoro # G3973430


product price: $37.89
/ea

Key Features

Color
Black
Attachment Type
Bolt On
Wiper End Type
Snap In
Type
1 Wiper Arm
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42739
Zoro #
G3973430
UPC #
30037495427396
Country of Origin
Unknown

Dimensions

Length
8.25 in

Details

Color
Black
Attachment Type
Bolt On
Wiper End Type
Snap In
Type
1 Wiper Arm
Material
Plastic
Vehicle Fit
Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.