Rear Wiper Arm Windshield Wipe, 42743
Mfr # 42743
Zoro # G3973598
product price: $43.19
/eaKey Features
Length
10.25 in
Attachment Type
Bolt On
Wiper End Type
Snap In
Type
1 Wiper Arm
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42743
Zoro #
G3973598
UPC #
30037495427433
Country of Origin
Unknown
Dimensions
Length
10.25 in
Details
Attachment Type
Bolt On
Wiper End Type
Snap In
Type
1 Wiper Arm
Vehicle Fit
Specific
Material
Plastic
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.