Rear Wiper Arm Windshield Wipe, 42745
Mfr # 42745
Zoro # G3971979
product price: $56.25
/eaKey Features
Type
1 Wiper Arm
Color
Black
Wiper End Type
Snap In
Length
11 in
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42745
Zoro #
G3971979
UPC #
30037495427457
Country of Origin
Unknown
Dimensions
Length
11 in
Details
Type
1 Wiper Arm
Color
Black
Wiper End Type
Snap In
Vehicle Fit
Specific
Material
Plastic
Attachment Type
Bolt On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.